Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-2C-50
- Zoro # G424956010
product price:Â
$
11.99
/pk of 50, $0.24/ea
Key Features
Fastener Length
1/2 in
Thread Type
Coarse
Thread Style
Fully Threaded
Head Texture
Smooth
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-2C-50
- Zoro #
- G424956010
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Material
- Stainless Steel
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1/2 in
- Head Diameter
- 0.14 in
- Thread Size
- #2-56
- Head Height
- 0.086 in
- Drive Size
- 5/64 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #2-56, Fastener Length 1/2 in, Head Height 0.086 in, Head Diameter 0.14 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.