Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-MS-1.4-6
- Zoro # G924942537
product price:Â
$
7.29
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$14.58
Key Features
Head Type
Low-Profile Standard
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-1.4-6
- Zoro #
- G924942537
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
Dimensions
- Thread Size
- M1.4x0.30
- Fastener Length
- 6 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Material Stainless Steel, Thread Size M1.4x0.30, Fastener Length 6 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.