Stainless Steel SHCS, PK50
- Mfr # 2-MS-1.6-5
- Zoro # G424950582
product price:Â
$
5.29
/pk of 50, $0.11/ea
Sold in multiples of 2Â pks for
$10.58
Key Features
Fastener Length
5 mm
System of Measurement
Metric
Type
Socket Head Cap Screw
Head Texture
Smooth
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-1.6-5
- Zoro #
- G424950582
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Type
- Coarse
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 5 mm
- Thread Size
- M1.6x0.35
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Material Stainless Steel, Thread Size M1.6x0.35, Fastener Length 5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.