Stainless Steel SHCS, PK50
- Mfr # 2-MS-2-3
- Zoro # G424971341
product price:Â
$
4.49
/pk of 50, $0.09/ea
Sold in multiples of 3Â pks for
$13.47
Key Features
Thread Size
M2x0.40
System of Measurement
Metric
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Fastener Length
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-2-3
- Zoro #
- G424971341
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Thread Type
- Coarse
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M2x0.40
- Fastener Length
- 3 mm
- Head Diameter
- 3.8 mm
- Drive Size
- 1.5 mm
- Head Height
- 2 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Thread Size M2x0.40, Fastener Length 3 mm, Head Height 2 mm, Head Diameter 3.8 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.