Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-MS-2.5-4
- Zoro # G424949388
product price:Â
$
4.59
/pk of 50, $0.09/ea
Sold in multiples of 2Â pks for
$9.18
Key Features
System of Measurement
Metric
Fastener Length
4 mm
Head Height
2.5 mm
Dimensional Standards
DIN 7984, DIN 912
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-2.5-4
- Zoro #
- G424949388
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 4 mm
- Head Height
- 2.5 mm
- Thread Size
- M2.5x0.45
- Head Diameter
- 4.5 mm
- Drive Size
- 2 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M2.5x0.45, Fastener Length 4 mm, Head Height 2.5 mm, Head Diameter 4.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.