Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-MS-3-20
- Zoro # G024972007
product price:Â
$
4.79
/pk of 50, $0.10/ea
Sold in multiples of 2Â pks for
$9.58
Key Features
Drive Size
2.5 mm
Resistance Properties
Corrosion-Resistant
Thread Size
M3x0.50
Thread Style
Fully Threaded
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-3-20
- Zoro #
- G024972007
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Head Texture
- Smooth
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
Dimensions
- Drive Size
- 2.5 mm
- Thread Size
- M3x0.50
- Head Diameter
- 5.5 mm
- Head Height
- 3 mm
- Fastener Length
- 20 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 20 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.