Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 1-MLH-8-10
- Zoro # G224970520
product price:Â
$
7.69
/pk of 25, $0.31/ea
Sold in multiples of 2Â pks for
$15.38
Key Features
Drive Type
Socket
Fastener Length
10 mm
Head Texture
Smooth
System of Measurement
Metric
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-8-10
- Zoro #
- G224970520
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Drive Type
- Socket
- Head Texture
- Smooth
- System of Measurement
- Metric
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 10 mm
- Head Height
- 5 mm
- Head Diameter
- 13 mm
- Drive Size
- 5 mm
- Thread Size
- M8x1.25
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 10 mm, Head Height 5 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.