Stainless Steel SHCS, PK50
- Mfr # 2-MS-3-40
- Zoro # G124970705
product price:Â
$
7.69
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$15.38
Key Features
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Head Height
3 mm
Thread Style
Fully Threaded
Fastener Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-3-40
- Zoro #
- G124970705
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Material
- Stainless Steel
- Thread Type
- Coarse
Dimensions
- Head Height
- 3 mm
- Fastener Length
- 40 mm
- Head Diameter
- 5.5 mm
- Drive Size
- 2.5 mm
- Thread Size
- M3x0.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 40 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.