Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-S-0C-12
- Zoro # G424955952
product price:Â
$
13.99
/pk of 50, $0.28/ea
Key Features
Head Height
0.06 in
Thread Size
#0-80
Special Features
Threadlocking
Head Type
Low-Profile Standard
Drive Size
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-S-0C-12
- Zoro #
- G424955952
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 0.06 in
- Thread Size
- #0-80
- Drive Size
- 0.050 in
- Head Diameter
- 0.096 in
- Fastener Length
- 1/8 in
Details
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #0-80, Fastener Length 1/8 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.