Stainless Steel SHCS, PK50
- Mfr # 2-S-3C-50
- Zoro # G224949489
product price:Â
$
13.39
/pk of 50, $0.27/ea
Key Features
Drive Size
5/64 in
Head Type
Low-Profile Standard
Drive Type
Socket
Type
Socket Head Cap Screw
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-3C-50
- Zoro #
- G224949489
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5/64 in
- Fastener Length
- 1/2 in
- Thread Size
- #3-48
- Head Height
- 0.099 in
- Head Diameter
- 0.161 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #3-48, Fastener Length 1/2 in, Head Height 0.099 in, Head Diameter 0.161 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.