Stainless Steel SHCS, PK50
- Mfr # 2-S-6C-100
- Zoro # G424954740
product price:Â
$
5.49
/pk of 50, $0.11/ea
Sold in multiples of 2Â pks for
$10.98
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
0.226 in
Thread Size
#6-32
Thread Style
Fully Threaded
Fastener Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-6C-100
- Zoro #
- G424954740
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.226 in
- Thread Size
- #6-32
- Fastener Length
- 1 in
- Drive Size
- 7/64 in
- Head Height
- 0.138 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 1 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.