Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-S-8C-225
- Zoro # G424959769
product price:Â
$
14.19
/pk of 50, $0.28/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
0.27 in
Head Type
Low-Profile Standard
Drive Type
Socket
Thread Size
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-8C-225
- Zoro #
- G424959769
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- System of Measurement
- Inch
Dimensions
- Head Diameter
- 0.27 in
- Thread Size
- #8-32
- Fastener Length
- 2 1/4 in
- Head Height
- 0.164 in
- Drive Size
- 9/64 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 2 1/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.