Stainless Steel SHCS, PK50
- Mfr # 31-S-5F-75
- Zoro # G124970408
product price:Â
$
4.39
/pk of 50, $0.09/ea
Sold in multiples of 3Â pks for
$13.17
Key Features
Special Features
Threadlocking
Drive Size
3/32 in
Fastener Length
3/4 in
Head Type
Low-Profile Standard
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-5F-75
- Zoro #
- G124970408
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Thread Type
- Fine
- Material
- Stainless Steel
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/32 in
- Fastener Length
- 3/4 in
- Head Height
- 0.125 in
- Thread Size
- #5-44
- Head Diameter
- 0.205 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #5-44, Fastener Length 3/4 in, Head Height 0.125 in, Head Diameter 0.205 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.