Stainless Steel SHCS, PK50
- Mfr # 31-SF-10C-125
- Zoro # G924950266
product price:Â
$
14.79
/pk of 50, $0.30/ea
Key Features
Fastener Length
1 1/4 in
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Special Features
Threadlocking
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-10C-125
- Zoro #
- G924950266
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Drive Size
- 5/32 in
- Thread Size
- #10-24
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 1 1/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.