Zoro Homepage

Stainless Steel Sheet 304L

  • Mfr # SHT-304-0.141X30X96

  • Zoro # G216118282


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Texture
Not Rated
Thickness Tolerance
0 in/-0.006 in
Thickness
0.135 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.141X30X96
Zoro #
G216118282
UPC #
00197666187807
Country of Origin
United States

Dimensions

Thickness
0.135 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
30 in
Overall Length
8 ft

Details

Texture
Not Rated
Thickness Tolerance
0 in/-0.006 in
Item
Stainless Steel Sheet 304L, 8 ft - L
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Material
Stainless Steel
Color
Silver
Yield Strength
25,000 psi
Gauge
10 ga
Tensile Strength
70,000 psi
Rockwell Hardness
90 HRB
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Sheet
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Elongation
40 %
Includes Material Certificate
No Certificates Included
Brinell Hardness
200 BHN
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Material Grade
304L
Heat Treatment
Annealed

Description

Stainless Steel Sheet, Stainless Steel, 304L, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 30 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.