Shop ZORO SELECT

Stainless Steel Sheet 304L

  • Mfr # SHT-304-0.141X60X120
  • Zoro # G416118181

product price: 
$
1,925.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Gauge
10 ga
Thickness
0.135 in
Texture
Not Rated
Length Tolerance
+/-0.125 in
Yield Strength
25,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHT-304-0.141X60X120
Zoro #
G416118181
UPC #
00197666187852
Country of Origin
United States

Dimensions

Thickness
0.135 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
5 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Gauge
10 ga
Texture
Not Rated
Yield Strength
25,000 psi
Material
Stainless Steel
Thickness Tolerance
0 in/-0.006 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Item
Stainless Steel Sheet
Color
Silver
Tensile Strength
70,000 psi
Brinell Hardness
200 BHN
Heat Treatable
Not Heat Treatable
Rockwell Hardness
90 HRB
System of Measurement
Inch
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Elongation
40 %
Fabrication
Cold Rolled
Shape
Sheet
Material Grade
304L
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Heat Treatment
Annealed
Shell Material
Stainless Steel
Wire Color
Silver

Description

Stainless Steel Sheet, Stainless Steel, 304L, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 5 ft Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.