Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Sheet 316L

  • Mfr # SHT-316-0.141X36X96

  • Zoro # G316118366


product price: $1,222.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-0.125 in
Color
Silver
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Gauge
10 ga
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-0.141X36X96
Zoro #
G316118366
UPC #
00197666188583
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Thickness
0.135 in
Width Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
36 in

Details

Color
Silver
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Gauge
10 ga
Item
Stainless Steel Sheet 316L, 8 ft - L
Tensile Strength
70,000 psi
Yield Strength
25,000 psi
Texture
Not Rated
Thickness Tolerance
0 in/-0.006 in
Material
Stainless Steel
Elongation
40 %
Brinell Hardness
215 BHN
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Fabrication
Cold Rolled
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Shape
Sheet
Flatness Tolerance
Not Rated
Mechanical Finish
Mill
Material Grade
316L
Rockwell Hardness
95 HRB
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 316L, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.