Stainless Steel Sheet 316L

  • Mfr # SHT-316-0.375X30X96

  • Zoro # G916118407


product price: $2,865.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Yield Strength
25,000 psi
Material
Stainless Steel
Color
Silver
Texture
Not Rated
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-0.375X30X96
Zoro #
G916118407
UPC #
00197666188620
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Thickness
0.375 in
Width Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
30 in

Details

Yield Strength
25,000 psi
Material
Stainless Steel
Color
Silver
Texture
Not Rated
Item
Stainless Steel Sheet 316L, 8 ft - L
Tensile Strength
70,000 psi
Thickness Tolerance
+/-0.055 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Heat Treatment
Annealed
Elongation
40 %
Flatness Tolerance
Not Rated
Material Grade
316L
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Shape
Plate
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
System of Measurement
Inch
Fabrication
Hot Rolled
Brinell Hardness
215 BHN
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, Stainless Steel, 316L, Plate, 8 ft Overall Length, Length Tolerance +/-0.125 in, 30 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.