Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Sheet 316L

  • Mfr # SHT-316-1.25X30X96

  • Zoro # G416118372


product price: $9,449.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Width Tolerance
+/-0.125 in
Color
Silver
Yield Strength
25,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Texture
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-1.25X30X96
Zoro #
G416118372
UPC #
00197666188705
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Thickness
1.25 in
Overall Width
30 in
Overall Length
8 ft

Details

Color
Silver
Yield Strength
25,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Texture
Not Rated
Item
Stainless Steel Sheet 316L, 8 ft - L
Material
Stainless Steel
Tensile Strength
70,000 psi
Thickness Tolerance
+/-0.07 in
System of Measurement
Inch
Brinell Hardness
215 BHN
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Rockwell Hardness
95 HRB
Heat Treatment
Annealed
Shape
Plate
Material Grade
316L
Flatness Tolerance
Not Rated
Mechanical Finish
Mill
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Elongation
40 %
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 316L, Plate, 8 ft Overall Length, Length Tolerance +/-0.125 in, 30 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.