Stainless Steel Sheet
Mfr # PS0025316L-1x1
Zoro # G613866601
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Thickness
2.5 mm
Yield Strength
34,800 psi
Length Tolerance
+/-0.01 in
Width Tolerance
+/-0.01 in
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS0025316L-1x1
Zoro #
G613866601
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2.5 mm
Length Tolerance
+/-0.01 in
Width Tolerance
+/-0.01 in
Overall Length
12 in
Overall Width
12 in
Details
Yield Strength
34,800 psi
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Tensile Strength
76,850 psi
Mechanical Finish
Mill
Standards
ASME SA240, ASTM A240, EN 10088
Material Grade
316L
Shape
Sheet
Item
Stainless Steel Sheet, 12 in - L
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.12 mm
System of Measurement
Metric
Description
Stainless Steel Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.