Zoro Homepage

Stainless Steel T-Bar 304

  • Mfr # TBAR-304-2X2X0.25-72

  • Zoro # G916117448


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.25 in
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBAR-304-2X2X0.25-72
Zoro #
G916117448
UPC #
00197666195833
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Height
2 in
Overall Width
2 in
Overall Length
6 ft

Details

Item
Stainless Steel T-Bar 304
Material
Stainless Steel
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant
Material Grade
304
Shape
T-Shaped
Brinell Hardness
195 BHN
System of Measurement
Inch

Description

Stainless Steel T-Bar 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.