Stainless Steel Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia, Gray

  • Mfr # 3AND2

  • Zoro # G8021517


product price:  $56.49
/ea

Key Features

Mesh Size Range
Fine
Mesh Size
18 x 18
Width
48 in
Length
48 in
Wire Dia.
0.009 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3AND2
Zoro #
G8021517
UPC #
-
Country of Origin
China

Dimensions

Mesh Size Range
Fine
Mesh Size
18 x 18
Width
48 in
Length
48 in
Wire Dia.
0.009 in
Opening Size
0.047 in
Overall Length
4 ft
Overall Width
4 ft

Details

Item
Stainless Steel Wire Cloth
Color
Gray
Finish
Plain
Alloy Type
316
Open Area (%)
70.2 %
Material
Stainless Steel
Type
Plain Weave
Open Area
70 %
Material Grade
316
Mesh Type
Woven
Coating
Plain
Certifications Included
No Certificates Included

Description

Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.009 in, Mesh Type Woven, Open Area 70 Percent, Mesh Size 18 x 18, Opening Size 0.047 in, Material Grade 316, Color Gray, Mesh Size Range Fine, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.