StainlessSteel, 45Elbow, 1"x1"
- Mfr # 4381013820
- Zoro # G200442171
Key Features
Specifications
Product Information
- MFR #
- 4381013820
- Zoro #
- G200442171
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side A Outside Diameter
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Details
- Specific Fitting Shape
- 45 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Color
- Silver
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Maximum Operating Pressure
- 275 psi @ 150 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 10
- Fitting Side B Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Material Grade
- 316
- Includes Seal
- No
- Wire Color
- Silver
Description
The ZORO SELECT 4381013820 is a stainless steel pipe elbow designed to change the flow direction within a piping system. Constructed from 316 stainless steel, it features a 45-degree bend intended for use in piping systems with a nominal pipe size of 1 inch, outside diameter of 1 inch, Schedule 10, rated for 275 psi at 150°F, and compliant with ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43. The fitting has butt weld ends on both sides with a nominal pipe size of 1 inch and an outside diameter of 1 inch. It is rated to withstand maximum pressures of 275 psi at 150°F and complies with standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43.
Key Features:
- Material: 316 Stainless Steel
- Shape: 45 Degree Elbow
- Connection Ends: Butt Weld on Side A and Side B
- Nominal Pipe Size: 1 inch
- Outside Diameter: 1 inch
- Pipe Schedule: 10
- Max Operating Pressure: 275 psi @ 150°F
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Fitting Side A Type and Side B Type: Butt Weld
- Color: Silver
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.