Shop ZORO SELECT
See all product information
Create Account
StainlessSteel, 45Elbow, 4"x4"
- Mfr # 4381013880
- Zoro # G300442125
product price:
$
32.89
/ea
Key Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side B Nominal Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381013880
- Zoro #
- G300442125
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 4 in
- Fitting Side A Nominal Pipe Size
- 4 in
Details
- Specific Fitting Shape
- 45 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- Maximum Operating Pressure
- 275 psi @ 150 Degrees F
- Material Grade
- 316
- Fitting Side B Type
- Butt Weld
- Includes Seal
- No
- For Pipe Schedule
- Schedule 10
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Description
The ZORO SELECT 4381013880 is a stainless steel pipe fitting configured as a 45-degree elbow. Crafted from grade 316 stainless steel, 316 stainless steel provides inherent corrosion resistance and high strength, intended for installation with butt-weld connections on 4-inch schedule 10 pipes. Its butt-weld connections on both sides are compatible with 4-inch schedule 10 pipe joints, supporting applications requiring reliable flow direction changes under pressure up to 275 psi at 150°F.
Key Features:
- Material: 316 Stainless Steel for inherent corrosion resistance and durability of 316 stainless steel
- Fitting Shape: 45 Degrees Elbow
- Connection Types: Butt Weld on both sides
- Nominal Pipe Size: 4 in
- Outside Diameter: 4.5 in (for 4 in NPS pipe per standard)
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Maximum Operating Pressure: 275 psi @ 150°F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.