Shop ZORO SELECT

StainlessSteel, Straight, 11/2"NPTx1"NPT

  • Mfr # ZUSA-PF-7100
  • Zoro # G7838851

product price: 
$
34.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1"
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7100
Zoro #
G7838851
UPC #
193005874131
Country of Origin
China
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Application
Air, Gases, Oils, Potable Water
Material Grade
316
Class
Class 150
Includes Seal
No
Fitting Side A Gender
Male
Gravity Flow
Pressure
Side A Thread Type
NPT
Thread Sealant Type
PTFE
For Pipe Schedule
Schedule 40
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Fitting Side A Pipe Threading
12
Color
Silver
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Fitting Side B Pipe Threading
12
Includes Pre-Applied Thread Sealant
Yes
Finish/Coating
None
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Hex Size
2-1/16''
Length
1 61/64 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size B
1"-11.5
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size A
1 1/2"-11.5
Overall Length
1 61/64 in

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 12, 1 1/2 In.-11.5, 1 in, Female, Threaded, 12, 1 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.