StainlessSteel, Straight, 1/4"NPTx1/8"NPT

  • Mfr # ZUSA-PF-371
  • Zoro # G7828552
product price: 
$
7.85
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-371
Zoro #
G7828552
UPC #
193005417833
Country of Origin
China
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Fitting Side A Type
Threaded
Includes Seal
No
Max. Steam Pressure
150 psi
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Color
Silver
Finish/Coating
None
Thread Sealant Type
PTFE
Class
Class 150
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
18
Material Grade
304
Item
Metal Pipe Straight
Fitting Side B Pipe Threading
27
Application
Air, Gases, Oils, Potable Water
Side A Thread Type
NPT
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Male
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Hex Size
21/32''
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/8 in
Length
3/4 in
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/4"-18
Overall Length
3/4 in

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.