StainlessSteel, Union, 1"BSPPx1"BSPP

  • Mfr # ZUSA-PF-7509
  • Zoro # G500421210
product price: 
$
78.39
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7509
Zoro #
G500421210
UPC #
193005123079
Country of Origin
China

Dimensions

Hex Size
59 mm
Overall Length
48 mm
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11
Fitting Thread Size B
1"-11
Wire Rope Length
48 mm
Length
48 mm

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 228-1
Includes Seal
No
Fitting Side B Type
Threaded
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Material Grade
316
Class
Class 150
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11
Fitting Side B Pipe Threading
11
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Side A Thread Type
BSPP
Side B Thread Type
BSPP
Finish/Coating
None
Wire Color
Silver

Description

The ZORO SELECT ZUSA-PF-7509 is a stainless steel pipe fitting rated for operation within the specified pressure–temperature ranges. It is compatible with low- to medium-pressure fluids within specified parameters such as water, steam, chemicals, food, and HVAC systems. Constructed from 316 stainless steel alloy, it is for use in systems where corrosion resistance is appropriate.

Key Features:

  • Suitable for use with air, natural gas, oil, potable water, and steam systems within specified conditions
  • Rated to support low- to medium-pressure piping within specified parameters
  • Connection type is BSPP with female gender on Side A and Side B
  • Both ends are nominally 1 inch in size with 11 threading
  • Hex size is 59 mm
  • Does not include pre-applied thread sealant
  • Constructed from 316 stainless steel alloy
  • Length is 48 mm
  • Meets ISO 228-1 standards

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.