Shop ZORO SELECT

StainlessSteelDisc, 3in-OD, 1.5in-L

  • Mfr # 3R3-1
  • Zoro # G302644053

product price: 
$
33.49
/ea

Key Features

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3R3-1
Zoro #
G302644053
UPC #
-
Country of Origin
Multiple
Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
Typical Hardness
80
Item
Stainless Steel Disc
Material
Stainless Steel
Metal Fabrication Process
Cold-Rolled
Maximum Temperature
1,700 Degrees F
Tensile Strength
90,000 psi
Brinell Hardness
160 BHN
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Application
Aircraft, Architectural, Machine Parts, Pump and Valve Parts
Heat Treatment
Annealed
Material Grade
303
Mechanical Finish
Mill
Shape
Disc
Rockwell Hardness
80 HRB
Yield Strength
60,000 psi
System of Measurement
Inch
Appearance
Metallic
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Diameter
3 in
Length
1 1/2 in
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-0.125 in
Overall Length
1 1/2 in
Outside Diameter
3 in
Outside Diameter Tolerance
+/-0.003 in
Wire Rope Length
1 1/2 in

Description

Stainless Steel Disc, Stainless Steel, 303, Disc, Outside Diameter 3 in, Outside Diameter Tolerance +/-0.003 in, 1 1/2 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 90,000 psi, 160 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.