Shop ZORO SELECT

StainlessSteelDisc, 7in-OD, 1.5in-L

  • Mfr # 3R7-1
  • Zoro # G502643580

product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3R7-1
Zoro #
G502643580
UPC #
-
Country of Origin
Multiple
Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
Item
Stainless Steel Disc
Material
Stainless Steel
Metal Fabrication Process
Hot-Rolled
Machining Finish
Turned
Tensile Strength
90,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
1,700 Degrees F
Application
Aircraft, Architectural, Machine Parts, Pump and Valve Parts
Appearance
Metallic
Heat Treatable
Heat Treatable
Yield Strength
60,000 psi
Heat Treatment
Annealed
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Disc
Brinell Hardness
160 BHN
Material Grade
303
Fabrication
Hot Rolled
Rockwell Hardness
80 HRB
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Diameter
7 in
Length
1 1/2 in
Diameter Tolerance
+/-0.15 in
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.15 in
Outside Diameter
7 in
Overall Length
1 1/2 in
Wire Rope Length
1 1/2 in

Description

Stainless Steel Disc, Stainless Steel, 303, Disc, Outside Diameter 7 in, Outside Diameter Tolerance +/-0.15 in, 1 1/2 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 90,000 psi, 160 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.