Shop ZORO SELECT
See all product information
Create Account
StainlessSteelDisc, 7in-OD, 1in-L
- Mfr # DSC-304-7X1
- Zoro # G511242606
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Tensile Strength
75,000 psi
Overall Length
1 in
Rockwell Hardness
96 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSC-304-7X1
- Zoro #
- G511242606
- UPC #
- 197666107560
- Country of Origin
- United States
- Standards
- ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
- Item
- Stainless Steel Disc
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- 96 HRB
- Yield Strength
- 30,000 psi
- Heat Treatable
- Heat Treatable
- Brinell Hardness
- 215 BHN
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Shape
- Disc
- Fabrication
- Hot Rolled
- Heat Treatment
- Annealed
- Material Grade
- 304
- Galvanized
- Not Galvanized
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 in
- Length Tolerance
- +/-0.125 in
- Outside Diameter
- 7 in
- Outside Diameter Tolerance
- +0.015 in/0 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Stainless Steel Disc, Stainless Steel, 304, Disc, Outside Diameter 7 in, Outside Diameter Tolerance +0.015 in/0 in, 1 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.