StainlessSteelRectangularBar, 6ft-L

  • Mfr # 3F.188X3-72
  • Zoro # G202202971
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.188 in
Width
3 in
Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3F.188X3-72
Zoro #
G202202971
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Width
3 in
Length
6 ft
Width Tolerance
+/-0.004 in
Length Tolerance
+/-6 in
Overall Width
3 in
Overall Length
6 ft
Wire Rope Length
6 ft

Details

Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A320, ASTM A582
Typical Hardness
25
Type
Corrosion Resistant
Typical Yield Strength (PSI)
30,000 psi
Thickness Tolerance
+/-0.003 in
Typical Tensile Strength (PSI)
Not Rated
Hardness Scale
Rc
Item
Stainless Steel Square Bar
Straightness Tolerance
+/-1/8 in per 5 ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Tolerance Rating
Standard
Minimum Temperature
Not Available
Material Grade
303
Maximum Temperature
1,500 Degrees F
Fabrication
Cold Rolled
Brinell Hardness
201 BHN
Tensile Strength
Not Rated
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Shape
Rectangular
Yield Strength
30,000 psi
Appearance
Plain
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Elongation
43 %
Rockwell Hardness
85 HRB
Flatness Tolerance
0.125 in per 5 ft
Shell Material
Stainless Steel

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 6 ft Overall Length, Length Tolerance +/-6 in, 3 in Overall Width, Width Tolerance +/-0.004 in, 0.188 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews