Zoro Homepage

Stair Tread, Aluminum, 400 lb Cap.

  • Mfr # LA21-M-TG7X18

  • Zoro # G611956212


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Tread Width
18 in
Tread Depth
8 9/16 in
Bearing Bar Spacing
1 1/4 in
Bearing Bar Thickness
0.188 in
Number of Bearing Bars
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA21-M-TG7X18
Zoro #
G611956212
UPC #
-
Country of Origin
United States

Dimensions

Tread Width
18 in
Tread Depth
8 9/16 in
Bearing Bar Thickness
0.188 in
End Plate Height
2 1/2 in
Mounting Hole Diameter
7/16 in
Mounting Hole Width
7/16 in
Mounting Hole Length
1 7/16 in
Bearing Bar Height
1 1/4 in

Details

Bearing Bar Spacing
1 1/4 in
Number of Bearing Bars
7
Item
Aluminum Stair Tread
Material
Aluminum
Standards
NAAMM MBG
Shape
Stair Tread
Load Capacity
400 lb
Top Surface
Smooth
System of Measurement
Inch
For Use Indoors/Outdoors
Outdoor
Material Grade
6000
Weight
8 lb
Nosing Surface
Grooved
Mounting Hole Spacing
4 1/2 in
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Mounting Holess
4
Mounting Hole Center to Tread Top
1 3/4 in
Mounting Hole Center to Tread Nosing
1 1/8 in
Certifications Included
No Certificates Included
Galvanized
Not Galvanized

Description

Aluminum Stair Tread, Aluminum, 6000, Stair Tread, 1 1/4 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, 2 1/2 in End Plate Height, Top Surface Smooth, Nosing Surface Grooved, Bearing Bar Spacing 1 1/4 in, Number of Bearing Bars 7, Tread Depth 8 9/16 in, Mounting Hole Spacing 4 1/2 in, Includes Mounting Hardware Mounting Hardware Not Included, 7/16 in Mounting Hole Diameter, 1 7/16 in Mounting Hole Length, 7/16 in Mounting Hole Width, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.