Zoro Homepage

Stair Tread, Aluminum, 400 lb Cap.

  • Mfr # LAX21-M-TGX30

  • Zoro # G211956261


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Tread Width
30 in
Tread Depth
8 9/16 in
Bearing Bar Spacing
1 1/4 in
Bearing Bar Thickness
0.188 in
Number of Bearing Bars
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAX21-M-TGX30
Zoro #
G211956261
UPC #
-
Country of Origin
United States

Dimensions

Tread Width
30 in
Tread Depth
8 9/16 in
Bearing Bar Thickness
0.188 in
Mounting Hole Width
7/16 in
Bearing Bar Height
1 1/4 in
End Plate Height
2 1/2 in
Mounting Hole Diameter
7/16 in
Mounting Hole Length
1 7/16 in

Details

Bearing Bar Spacing
1 1/4 in
Number of Bearing Bars
7
Item
Aluminum Stair Tread
System of Measurement
Inch
Standards
NAAMM MBG
Material
Aluminum
Shape
Stair Tread
Load Capacity
400 lb
Top Surface
Serrated
Material Grade
6000
Mounting Hole Center to Tread Top
1 3/4 in
Mounting Hole Spacing
4 1/2 in
Nosing Surface
Grooved
Weight
12 lb
For Use Indoors/Outdoors
Outdoor
Number of Mounting Holess
4
Includes Mounting Hardware
Mounting Hardware Not Included
Mounting Hole Center to Tread Nosing
1 1/8 in
Galvanized
Not Galvanized
Certifications Included
No Certificates Included

Description

Aluminum Stair Tread, Aluminum, 6000, Stair Tread, 1 1/4 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, 2 1/2 in End Plate Height, Top Surface Serrated, Nosing Surface Grooved, Bearing Bar Spacing 1 1/4 in, Number of Bearing Bars 7, Tread Depth 8 9/16 in, Mounting Hole Spacing 4 1/2 in, Includes Mounting Hardware Mounting Hardware Not Included, 7/16 in Mounting Hole Diameter, 1 7/16 in Mounting Hole Length, 7/16 in Mounting Hole Width, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.