Zoro Homepage

Stair Tread, SS, Smooth, 1.25In. H

  • Mfr # 24188S125-TRD1

  • Zoro # G7195571


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Surface
Smooth
Tread Width
36 in
Tread Depth
9 3/4 in
Height
1.25 in
Nosing
Checker Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24188S125-TRD1
Zoro #
G7195571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tread Width
36 in
Tread Depth
9 3/4 in
Height
1.25 in
Bearing Bar Thickness
1.188 in
Mounting Hole Diameter
7/16 in
Mounting Hole Length
1 7/16 in
End Plate Height
2 1/2 in
Mounting Hole Width
7/16 in
Bearing Bar Height
1 1/4 in

Description

Stainless Steel Bar Grating Stair Tread, Stainless Steel, 304, Bar Grating Stair Tread, 1 1/4 in Bearing Bar Height, 1.188 in Bearing Bar Thickness, End Plate Height 2 1/2 in, Top Surface Smooth, Nosing Surface Checker Plate, Bearing Bar Spacing 1 3/16 in, Number of Bearing Bars 8, Tread Depth 9 3/4 in, Mounting Hole Spacing 7 in, Includes Mounting Hardware Mounting Hardware Not Included, Mounting Hole Diameter 7/16 in, Mounting Hole Length 1 7/16 in, Mounting Hole Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.