Stair Unit, 134 in Overall H, 13 Steps, Carbon Steel, 1,000 lb Load Capacity, Serrated Tread

  • Mfr # IS98-36

  • Zoro # G3328066


product price:  $2,188.99
/ea
Additional $540.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Number of Steps
13
Overall Height
134 in
Load Capacity
500 lb
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS98-36
Zoro #
G3328066
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
134 in
Overall Width
39 in
Base Depth
123 1/2 in
Step Depth
9.5 in
Top Step Height
7.6 ft
Step Width
36 in
Handrail Height
3.5 ft
Platform Height
98 in
Top Step Depth
9.5 in
Overall Depth
123.5 in
Top Step Width
36 in

Details

Material
Carbon Steel
Number of Steps
13
Load Capacity
500 lb
Item
Stair Unit
Step Tread
Serrated
Color
Gray
Handrails Included
Yes
Ladder Tread
Serrated
Climbing Angle
36 Degrees
Standards
OSHA Compliant
Finish
Enamel
Weight
541 lb
Riser Type
Open
Includes Handrails
Handrails Included
Tread Type
Serrated
Fabrication
Welded
Stair Type
Straight Tread Stairs
Load Capacity - Maximum
500 lb
Step Spacing
7 in
Assembly
Assembled

Description

Create strong and reliable access to mezzanines, equipment, and elevated platforms with EGA Industrial Stairways. Features a 500 lbs. capacity, 1.5" square tube handrails, and meets or exceeds OSHA standards. EGA industrial stairways have a 36 degree incline for a relatively small footprint on floor-plans. Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.