Stair Unit, 155 in Overall H, 16 Steps, Carbon Steel, 500 lb Load Capacity, Serrated Tread
- Mfr # IS119-36
- Zoro # G2289458
product price:Â
$
2,262.99
/ea
Key Features
Material
Carbon Steel
Number of Steps
16
Overall Height
155 in
Load Capacity
500 lb
Overall Width
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS119-36
- Zoro #
- G2289458
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbon Steel
- Number of Steps
- 16
- Load Capacity
- 500 lb
- Item
- Stair Unit
- Step Tread
- Serrated
- Ladder Tread
- Serrated
- Handrails Included
- Yes
- Color
- Gray
- Climbing Angle
- 36 Degrees
- Standards
- OSHA Compliant
- Finish
- Enamel
- Weight
- 663 lb
- Riser Type
- Open
- Fabrication
- Welded
- Load Capacity - Maximum
- 500 lb
- Tread Type
- Serrated
- Step Spacing
- 7 in
- Stair Type
- Straight Tread Stairs
- Assembly
- Assembled
- Includes Handrails
- Handrails Included
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Height
- 155 in
- Overall Width
- 39 in
- Handrail Height
- 3.5 ft
- Step Width
- 36 in
- Step Depth
- 9.5 in
- Top Step Height
- 112 in
- Base Depth
- 152 in
- Platform Height
- 119 in
- Top Step Depth
- 9.5 in
- Overall Depth
- 152 in
- Top Step Width
- 36 in
Description
Create strong and reliable access to mezzanines, equipment, and elevated platforms with Ega Industrial Stairways. Features a 500 lb capacity, 1.5" square tube handrails, and meets or exceeds Osha standards. Ega industrial stairways have a 36 degree incline for a relatively small footprint on floor-plans. Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.