Stair Unit, 78 in Overall H, 5 Steps, Carbon Steel, 1,000 lb Load Capacity, Serrated Tread

  • Mfr # IS42-36

  • Zoro # G3327996


product price:  $1,352.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Number of Steps
5
Overall Height
78 in
Load Capacity
500 lb
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS42-36
Zoro #
G3327996
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
39 in
Handrail Height
3.5 ft
Top Step Height
2.9 ft
Base Depth
47 1/2 in
Step Width
36 in
Step Depth
9.5 in
Platform Height
42 in
Overall Depth
47.5 in
Top Step Depth
9.5 in
Top Step Width
36 in

Details

Material
Carbon Steel
Number of Steps
5
Load Capacity
500 lb
Item
Stair Unit
Step Tread
Serrated
Color
Gray
Standards
OSHA Compliant
Ladder Tread
Serrated
Handrails Included
Yes
Climbing Angle
36 Degrees
Finish
Enamel
Weight
223 lb
Assembly
Assembled
Includes Handrails
Handrails Included
Stair Type
Straight Tread Stairs
Tread Type
Serrated
Riser Type
Open
Fabrication
Welded
Step Spacing
7 in
Load Capacity - Maximum
500 lb

Description

Create strong and reliable access to mezzanines, equipment, and elevated platforms with EGA Industrial Stairways. Features a 500 lbs. capacity, 1.5" square tube handrails, and meets or exceeds OSHA standards. EGA industrial stairways have a 36 degree incline for a relatively small footprint on floor-plans. Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.