Stair Unit, 92 in Overall H, 7 Steps, Carbon Steel, 1,000 lb Load Capacity, Serrated Tread

  • Mfr # IS56-36

  • Zoro # G3327987


product price:  $1,558.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Number of Steps
7
Overall Height
92 in
Load Capacity
500 lb
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS56-36
Zoro #
G3327987
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
92 in
Overall Width
39 in
Top Step Height
4.1 ft
Step Width
36 in
Handrail Height
3.5 ft
Step Depth
9.5 in
Base Depth
66 1/2 in
Platform Height
56 in
Overall Depth
66.5 in
Top Step Depth
9.5 in
Top Step Width
36 in

Details

Material
Carbon Steel
Number of Steps
7
Load Capacity
500 lb
Item
Stair Unit
Step Tread
Serrated
Color
Gray
Handrails Included
Yes
Climbing Angle
36 Degrees
Standards
OSHA Compliant
Ladder Tread
Serrated
Finish
Enamel
Weight
309 lb
Includes Handrails
Handrails Included
Step Spacing
7 in
Riser Type
Open
Stair Type
Straight Tread Stairs
Tread Type
Serrated
Fabrication
Welded
Assembly
Assembled
Load Capacity - Maximum
500 lb

Description

Create strong and reliable access to mezzanines, equipment, and elevated platforms with EGA Industrial Stairways. Features a 500 lbs. capacity, 1.5" square tube handrails, and meets or exceeds OSHA standards. EGA industrial stairways have a 36 degree incline for a relatively small footprint on floor-plans. Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.