Stamped Wing Screws, PK10
- Mfr # ZSCRW-17465
- Zoro # G323549979
product price:Â
$
16.89
/pk of 10, $1.69/ea
Key Features
Head Shape
Round
Maximum Head Width
3/8 in
Material
Steel
Screw Size
#8
Type
Wing Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17465
- Zoro #
- G323549979
- UPC #
- 197666320457
- Country of Origin
- China
- Item
- Stamped Wing Screws
- Head Shape
- Round
- Material
- Steel
- Type
- Wing Screw
- Thread Style
- Fully Threaded
- Removable
- Removable
- System of Measurement
- Inch
- Head Material
- Steel
- Finish
- Zinc-Plated
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Dimensional Standards
- ASME B18.17
- Head Type
- Round
- Thread Direction
- Right Hand
- Includes Nut
- Nut Not Included
- Traction Material
- Steel
Dimensions
- Maximum Head Width
- 3/8 in
- Screw Size
- #8
- Fastener Length
- 5/8 in
- Thread Size
- #8-32
- Maximum Head Height
- 11/64 in
Description
Stamped Wing Screws, Type Wing Screw, Finish Zinc-Plated, Material Steel, Thread Size #8-32, Fastener Length 5/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.