Shop ZORO SELECT
See all product information
Create Account
Stamped Wing Screws, PK25
- Mfr # ZSCRW-17461
- Zoro # G423551940
product price:Â
$
35.79
/pk of 25, $1.43/ea
Key Features
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Dimensional Standards
ASME B18.17
Maximum Head Height
11/64 in
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17461
- Zoro #
- G423551940
- UPC #
- 197666320426
- Country of Origin
- China
- Item
- Stamped Wing Screws
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Dimensional Standards
- ASME B18.17
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Type
- Wing Screw
- Material
- Steel
- Thread Direction
- Right Hand
- Head Type
- Round
- Head Shape
- Round
- Removable
- Removable
- Head Material
- Steel
- Traction Material
- Steel
Dimensions
- Maximum Head Height
- 11/64 in
- Thread Size
- #8-32
- Fastener Length
- 1/4 in
- Maximum Head Width
- 3/8 in
- Screw Size
- #8
Description
Stamped Wing Screws, Type Wing Screw, Finish Zinc-Plated, Material Steel, Thread Size #8-32, Fastener Length 1/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.