Shop ZORO SELECT
See all product information
Create Account
Stamped Wing Screws, PK10
- Mfr # ZSCRW-17475
- Zoro # G823550611
product price:Â
$
20.79
/pk of 10, $2.08/ea
Key Features
Maximum Head Width
37/64 in
Type
Wing Screw
Head Type
Round
Includes Nut
Nut Not Included
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-17475
- Zoro #
- G823550611
- UPC #
- 197666325490
- Country of Origin
- China
Dimensions
- Maximum Head Width
- 37/64 in
- Maximum Head Height
- 13/64 in
- Thread Size
- 1/4"-20
- Screw Size
- 1 1/4 in
- Fastener Length
- 1 in
Details
- Item
- Stamped Wing Screws
- Type
- Wing Screw
- Head Type
- Round
- Includes Nut
- Nut Not Included
- Head Material
- Steel
- Head Shape
- Round
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.17
- Removable
- Removable
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- Material
- Steel
Description
Stamped Wing Screws, Type Wing Screw, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 37/64 in, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.