Stamped Wing Screws, PK10
- Mfr # ZSCRW-17476
- Zoro # G323550852
product price:Â
$
20.99
/pk of 10, $2.10/ea
Key Features
Material
Steel
Type
Wing Screw
Removable
Removable
Maximum Head Width
37/64 in
Dimensional Standards
ASME B18.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17476
- Zoro #
- G323550852
- UPC #
- 197666332030
- Country of Origin
- China
- Item
- Stamped Wing Screws
- Material
- Steel
- Type
- Wing Screw
- Removable
- Removable
- Dimensional Standards
- ASME B18.17
- Includes Nut
- Nut Not Included
- Head Material
- Steel
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- Head Shape
- Round
- Head Type
- Round
- System of Measurement
- Inch
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Traction Material
- Steel
Dimensions
- Maximum Head Width
- 37/64 in
- Fastener Length
- 1 1/2 in
- Thread Size
- 1/4"-20
- Maximum Head Height
- 13/64 in
- Screw Size
- 1 1/4 in
Description
Stamped Wing Screws, Type Wing Screw, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 37/64 in, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.