Shop ZORO SELECT
See all product information
Create Account
Stamped Wing Screws, PK10
- Mfr # ZSCRW-17480
- Zoro # G823551793
product price:Â
$
17.29
/pk of 10, $1.73/ea
Key Features
Thread Size
1/4"-20
System of Measurement
Inch
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Type
Wing Screw
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17480
- Zoro #
- G823551793
- UPC #
- 197666332061
- Country of Origin
- China
- Item
- Stamped Wing Screws
- System of Measurement
- Inch
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Type
- Wing Screw
- Thread Style
- Fully Threaded
- Head Material
- Steel
- Includes Nut
- Nut Not Included
- Head Shape
- Round
- Material
- Steel
- Head Type
- Round
- Finish
- Zinc-Plated
- Dimensional Standards
- ASME B18.17
- Removable
- Removable
- Thread Direction
- Right Hand
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3/4 in
- Maximum Head Height
- 13/64 in
- Maximum Head Width
- 37/64 in
- Screw Size
- 1 1/4 in
Description
Stamped Wing Screws, Type Wing Screw, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 37/64 in, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.