Shop ZORO SELECT
See all product information
Create Account
Stamped Wing Screws, PK10
- Mfr # ZSCRW-17485
- Zoro # G723552487
product price:Â
$
30.39
/pk of 10, $3.04/ea
Key Features
Finish
Zinc-Plated
Thread Size
5/16"-18
Thread Direction
Right Hand
Head Type
Round
Fastener Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-17485
- Zoro #
- G723552487
- UPC #
- 197666320396
- Country of Origin
- China
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 1/4 in
- Maximum Head Height
- 17/64 in
- Maximum Head Width
- 21/32 in
- Screw Size
- 5/16 in
Details
- Item
- Stamped Wing Screws
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Head Type
- Round
- System of Measurement
- Inch
- Head Material
- Steel
- Head Shape
- Round
- Removable
- Removable
- Dimensional Standards
- ASME B18.17
- Includes Nut
- Nut Not Included
- Type
- Wing Screw
- Material
- Steel
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Thread Style
- Fully Threaded
Description
Stamped Wing Screws, Type Wing Screw, Finish Zinc-Plated, Material Steel, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 21/32 in, Minimum Head Width Not Applicable, Maximum Head Height 17/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.