Stanchion, Post Dia. 2", Blue
Mfr # 93506
Zoro # G7347159
product price: $30.19
/eaKey Features
Post Diameter
2 in
Base Type
Sloped
Base Material
Polyethylene
Post Material
HDPE
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93506
Zoro #
G7347159
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Light Duty Stanchion
Base Type
Sloped
Base Material
Polyethylene
Post Material
HDPE
Color
Blue
Application
Outdoor or Indoor
Includes
Ball Top, Base, C-Hook, Pole
Post Finish
Matte
For Use With
1.5 in and 2 in Plastic Chain
Finish
matte
Base Finish
Matte
Fillable
Yes
Post Color
Blue
Base Color
Blue
Base Weight
0.4 lb
Post Top
Sphere
Compatible Line
Chain
Resistance Properties
UV Resistant
Compatible Line Manufacturer Part Number
30001-100, 30001-50
Description
Light Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 0.4 lb, Post Color Blue, Base Color Blue, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Blue, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.