Zoro Homepage

Standard-Duty Clamp Coupling Coupling, 6" Pipe, Female Coupling, Stainless Steel, 0 psi

  • Mfr # SSC600

  • Zoro # G300722135


product price: $11.79
/ea

Key Features

Specific Fitting Shape
Standard-Duty Clamp Coupling
Fitting Connection Type
Female Coupling
Pipe Fitting Material
Stainless Steel
Pipe Size (Fittings)
6"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC600
Zoro #
G300722135
UPC #
810074082884
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
6"
Fitting Side B Nominal Pipe Size
6 in
Overall Length
4 in
Fitting Side A Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Standard-Duty Clamp Coupling
Fitting Connection Type
Female Coupling
Pipe Fitting Material
Stainless Steel
Class
0 psi
Item
Coupling
Standards
ASTM C1540, ASTM C564, CSA Listed, IAPMO
Max. Steam Pressure
0
Application
DWV
Color
Black
Fitting Side B Type
Coupling
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
0 psi
Material Grade
305 SST
Low Lead Compliance Level
Compliant

Description

Standard-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 6 in, Female, 6 in, Female, Coupling, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.