Standard Duty Tarp, 7 ft 6 in x 9 ft 6 in, 30 Mil, Jade Green, Polyester Coated Cotton Canvas

  • Mfr # 10P558

  • Zoro # G3959006


product price: $57.55
/ea

Key Features

Finished Size
7 ft 6 in x 9 ft 6 in
Color
Jade Green
Tarp Material
Polyester Coated Cotton Canvas
Thickness
30 Mil
Tarp Strength
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10P558
Zoro #
G3959006
UPC #
190735378168
Country of Origin
India

Dimensions

Finished Size
7 ft 6 in x 9 ft 6 in
Thickness
30 Mil
Tarp Finished Length
9 ft 6 in
Tarp Finished Width
7 ft 6 in
Cut Size
8 x 10 ft
Grommet Inside Diameter
0.5 in
Cut Length
10 ft
Finished Length
9.5 ft
Finished Width
7.5 ft
Cut Width
8 ft
Mesh Size
52 x 28

Details

Color
Jade Green
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
15 oz/sq yd
Grommet Material
Nickel Plated Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Mildew Resistant
Tarp Seam Finish
Double Stitched
Breathable
No
Tarp Item
Tarp
Grommet I.D.
0.5 in
High Visibility
No
Insulated
No
High-Visibility
Non-High Visibility
Fabric Coating
Chemically Proofed
Insulation
Non-Insulated
Flexibility Temperature - Minimum
32 Degrees F
Breathability
Breathable
Grommet Finish
Nickel Plated
Duty Rating
Standard
Water Resistance
Water Resistant
Number of Grommets
18
Fabric Material
Cotton Canvas
Reversibility
Reversible
Product Type
Tarp
Shape
Rectangle
Includes Grommets
Grommets Included
Resistance Properties
Mildew Resistant
Seam Type
Double-Stitched

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 8 x 10 ft, Finished Size 7 ft 6 in x 9 ft 6 in, Tarp Finished Length 9 ft 6 in, Tarp Finished Width 7 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 15 oz/sq yd, Thickness 15 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.