Zoro Homepage

Standard Keyed Cam Lock, Key C346A

  • Mfr # 1XTB4

  • Zoro # G0099872


product price: $6.69
/ea

Key Features

For Door Thickness (In.)
17/32 in
Key Type
Alike
Keying
Keyed Alike
Finish
Stainless steel
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XTB4
Zoro #
G0099872
UPC #
190735036280
Country of Origin
China

Dimensions

For Door Thickness (In.)
17/32 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
1 1/4 in, 1 3/4 in
For Material Thickness
17/32 in
Unlocking Radius (Deg.)
90 or 180
Mounting Hole Dia. (In.)
3/4 in
Head Dia.
7/8 in
Offset Cam Length
1 3/4 in
Straight Cam Width
5/8 in
Straight Cam Length
1 1/4 in
Offset Cam Width
5/8 in

Details

Item
Disc Tumbler Keyed Cam Lock
Key Type
Alike
Keying
Keyed Alike
Finish
Stainless steel
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Key Number
C346A
Cam Type
Offset, Straight
Offset (In.)
0 in, 3/8 in
Unlock Turn Direction
Counterclockwise
Includes
2 Cams, Hardware
Weather Resistant
No
Max. Latching Distance (In.)
1 1/4 in
Number of Pins
0
Lock Body Material
Stainless Steel
Interchangeable Core
No
Body Color
Silver
Security Level
General Security
Key Code
C346A
Number of Locks in Pack
1
Latching Distance
1 1/4 in
Mounting Hardware Required
No
For Material
Metal, Wood
Includes Mounting Hardware
Yes
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Lock Body Finish
Chrome-Plated

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 17/32 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/4 in, Lock Brand Approved Vendor, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 3/4 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Counterclockwise, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Chrome-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.