Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Platform Truck, 2000 lb.

  • Mfr # APT2SH30606MR95

  • Zoro # G2121071


product price: $586.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Width
30 in
Color
Gray
Caster Type
(2) Swivel, (2) Rigid
Deck Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT2SH30606MR95
Zoro #
G2121071
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
63 1/2 in
Overall Width
30 in
Deck Width
30 in
Deck Height
9 1/8 in
Caster Width
2 in
Caster Dia.
6"
Deck Length
60 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Overall LxWxH
63-1/2 in x 30 in x 36 in
Width Between Rails/Sockets
10 in
Rail Height
26 3/4 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Single-Height Vertical Panel Truck with Adjustable Rails
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Mold on Rubber
Frame Material
Steel
Finish
Textured Powder Paint
Includes
(2) Removable Dividers
Deck Material
Steel
Assembled/Unassembled
Assembled
Includes Reinforcing Crossbars
No
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Deck Surface
Smooth
Caster Wheel/Tread Material
Rubber
Deck Construction
Solid
Frame Gauge
14 ga
Deck Gauge
14 ga
Caster Wheel Tread Type/Material
Standard Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Caster Brake Type
No Brake Included
Number of Rails
2
Rail Type
Adjustable
Number of Usable Sides
1
Number of Sockets per End
4
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Number of Levels
1

Description

Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 26 3/4 in, Lip Style Flush, Overall Length 63 1/2 in, Overall Width 30 in, Overall Height 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.