Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Standard Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, 316 Stainless Steel

  • Mfr # 416-12

  • Zoro # G209228172

CAD Available

product price: $11.99
/ea

Key Features

CAD Drawing
Material
316 Stainless Steel
Overall Length
17 mm
Insert Diameter
16 mm
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-12
Zoro #
G209228172
UPC #
847554011713
Country of Origin
United States

Dimensions

Internal Thread Size
M12-1.75
Overall Length
17 mm
Insert Diameter
16 mm
External Thread Size
M16-2.00
Drill Bit Size
14 mm
Minimum Installation Depth
19 mm
Compatible Tap Size
M16-2.00
Maximum Hole Diameter
14 mm

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
316 Stainless Steel
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
90 ksi
Brinell Hardness
146
Finish
Plain
Full Cure Time
72 hr
Drive Type
Slotted
System of Measurement
Metric
Compatible Material
Metal
Compatible with Manufacturer Model Number
500-6
Features
Pre-Applied Adhesive
Thread Direction
Right Hand
Internal Thread Fit
6H
External Thread Fit
6G
Compatible Manufacturer Part Number
500-6
Compatible Manufacturer Model Number
500-6
For Use With Mfr. Model Number
500-6
Compatible with Manufacturer Model No.
500-6
Compatible with Mfr. Model No.
500-6
For Use with Mfr Model Number
500-6
Compatible Pump Manufacturer Part Number
500-6
Compatible Mfr. Model Number
500-6

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M16-2.00, Drill Bit Size 14mm, External Thread Fit 6G, External Thread Size M16-2.00, Finish Plain, Insert Diameter 16 mm, Internal Thread Fit 6H, Internal Thread Size M12-1.75, Material Stainless Steel, Material Grade/Class 316, Maximum Hole Diameter 14 mm, Minimum Installation Depth 19 mm, Overall Length 17 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.